
General Purpose Truck, Steel, 48 in L, 24 in W, 69 in H
Mfr # 489047B
Zoro # G511864228
product price:Â $569.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
69 in
Overall Length
48 in
Overall Width
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
489047B
Zoro #
G511864228
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Length
48 in
Overall Width
24 in
Details
Material
Steel
Color
Gray
Item
General Purpose Truck
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Description
18-gauge clear epoxy coated galvanized steel shelves are corrosion resistant, adjust on 1in increments and feature a raised shelf edge to keep items from falling during transport. 5in diameter polyurethane swivel casters, 2 with wheel brakes, feature donut bumpers to help protect walls. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. 1 Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.