
General Purpose Truck, Steel, 60 in L, 24 in W, 81 in H
Mfr # 242003
Zoro # G411936988
product price:Â $739.99
/eaKey Features
Overall Height
81 in
Overall Length
60 in
Overall Width
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
242003
Zoro #
G411936988
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
81 in
Overall Length
60 in
Overall Width
24 in
Details
Material
Steel
Color
Gray
Item
General Purpose Truck
Assembled/Unassembled
Unassembled
Description
18-gauge clear epoxy coated galvanized steel shelves are corrosion resistant, adjust on 1in increments and feature a raised shelf edge to keep items from falling during transport. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. 1 Year Limited Warranty. Dolly Base offers a strong, durable chrome-plated steel base for additional capacity and stability. Corner bumpers help protect walls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.