
General Purpose Truck, Steel, 72 in L, 18 in W, 80 in H
Mfr # 489055B
Zoro # G511864587
product price:Â $569.99
/eaKey Features
Overall Height
80 in
Overall Length
72 in
Overall Width
18 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
489055B
Zoro #
G511864587
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
80 in
Overall Length
72 in
Overall Width
18 in
Details
Material
Steel
Color
Gray
Item
General Purpose Truck
Assembled/Unassembled
Unassembled
Finish
Galvanized
Description
18-gauge clear epoxy coated galvanized steel shelves are corrosion resistant, adjust on 1in increments and feature a raised shelf edge to keep items from falling during transport. 5in diameter polyurethane swivel casters, 2 with wheel brakes, feature donut bumpers to help protect walls. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.