Zoro Homepage

Grid Wall Peg Hook, 6 Long

  • Mfr # GW/H6

  • Zoro # G808595897


product price: $1.49
/ea
Sold in multiples of 12 for $17.88

Key Features

Material
Steel
Color
Silver
Assembled
Yes
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW/H6
Zoro #
G808595897
UPC #
818703007772
Country of Origin
China

Dimensions

Length
6 in

Details

Material
Steel
Color
Silver
Assembled
Yes

Description

Peg hook attaches easily to grid wall. Ideal for hanging larger items
  • Sold in package of 12.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.