Zoro Homepage

Grid Wall Peg Hook, Steel, 4L

  • Mfr # GW/H4

  • Zoro # G409146306


product price: $1.39
/ea
Sold in multiples of 12 for $16.68

Key Features

Length
4 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW/H4
Zoro #
G409146306
UPC #
818703007765
Country of Origin
China

Dimensions

Length
4 in

Details

Material
Steel
Color
Silver

Description

Peg hook attaches easily to grid wall. Ideal for hanging larger items. Easily hooks to grid wall panels with 3H openings. Durable steel construction. Sold in package of 12.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.