Shop NEXEL
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
IS1216ATN Assembled Single Tier & 1 Door Locker; Tan - 12 x 12 x 60 in.
- Mfr # IS1216ATN
- Zoro # G404042795
product price:Â
$
1,156.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS1216ATN
- Zoro #
- G404042795
- UPC #
- -
- Country of Origin
- China
Description
Nexel Industries products are trusted for their rigidity and strength, which is why they're used extensively in the food service, health care, industrial and commercial markets. Warranted against rust & corrosion; these products come with maximum storage space, and are easy to clean and maintain.
Features- Catch-Free Recessed Handle Enhances Safety and Security Door handle with fingertip lift latch is recessed into the door face to create a smooth catch-free surface, to discourage the padlock from being cut off and to provide a neat, clean look
- The results are quiet operation and improved safety, security and appearance
- These quality lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies
- Extra wide louvers promote ventilation
- Single Tier lockers have secure 3-point positive locking system, hat shelf, stainless steel door latch and double and single-prong coat hooks
- Assembled Single Tier & 1 Door Locker
- Color: Tan
- Max Height Top to Bottom: 66"
- Max Width Side to Side: 12"
- Max Depth Front to Back: 12"
- Weight: 43
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.