Shop STRONG HOLD
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Strg Cab, 75"x30"x24", DstGry, 3Shlv
- Mfr # 2.66-243-L
- Zoro # G500765345
product price:Â
$
1,352.99
/ea
Key Features
Number of Shelves
3
Door Material Thickness
14 ga
Shelf Material
Steel
Leg Material Thickness
14 ga
Overall Height
75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.66-243-L
- Zoro #
- G500765345
- UPC #
- 00810040088582
- Country of Origin
- United States
- Item
- Storage Cabinet
- Number of Shelves
- 3
- Shelf Material
- Steel
- Cabinet Finish
- Painted
- Lock Type
- Padlock Hasp
- Door Type
- Solid
- Cabinet Storage Components
- Shelves
- Cabinet Color
- Medium Gray
- Door Locking Points
- 3
- Duty Rating
- Extra-Heavy Duty
- Shelf Adjustability
- (3) Adjustable
- Vertical Shelf Clearance
- 2 in
- Frame Assembled
- Assembled
- Load Capacity per Shelf
- 1,900 lb
- Number of Doors
- 2
- Cabinet Material
- Steel
- Door Handle Type
- Swing
- Method of Construction
- Welded
- Body Panel Type
- Solid
- Audit Trail Storage
- None
- Base Type
- Legs
Dimensions
- Door Material Thickness
- 14 ga
- Leg Material Thickness
- 14 ga
- Overall Height
- 75 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Leg Height
- 3 in
- Overall Depth
- 24 in
- Shelf Material Thickness
- 14 ga
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,900 lb, Lock Type Padlock Hasp, Number of Shelves 3, Overall Depth 24 in, Overall Height 75 in, Overall Width 30 in, Audit Trail Storage None, Cabinet Finish Painted, Number of Doors 2, Panel Material Thickness 14 ga
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.