Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ledge for Wire Shelves, 60L x 4H, Black Epoxy

  • Mfr # AL460B

  • Zoro # G808825758


product price: $15.75
/ea

Key Features

Overall Height
4 in
Material
Steel
Finish
Black Epoxy
Compatible With
Wet/Dry
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL460B
Zoro #
G808825758
UPC #
707022316200
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Height
4 in

Details

Item
Ledge
Material
Steel
Finish
Black Epoxy
Compatible With
Wet/Dry
Color
Black

Description

For the front, back or sides of the shelving unit. 4 high
  • Prevents items from falling off
  • Black Epoxy.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.