Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ledge for Wire Shelves, Black Epoxy, 18L x 4H

  • Mfr # AL418B

  • Zoro # G908825962


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Overall Height
4 in
Material
Steel
Finish
Black Epoxy
Compatible With
Wet/Dry
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL418B
Zoro #
G908825962
UPC #
707022316132
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
4 in

Details

Item
Ledge
Material
Steel
Finish
Black Epoxy
Compatible With
Wet/Dry
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.