Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ledge for Wire Shelves, Black Epoxy, 48L x 4H

  • Mfr # AL448B

  • Zoro # G008825701


product price: $13.25
/ea

Key Features

Overall Height
4 in
Material
Steel
Finish
Black Epoxy
Compatible With
Wet/Dry
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL448B
Zoro #
G008825701
UPC #
10707022316184
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Height
4 in

Details

Item
Ledge
Material
Steel
Finish
Black Epoxy
Compatible With
Wet/Dry
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.