Zoro Homepage

Linen Service Cart, Solid Galvanized Steel, 69 in H, 24 in W

  • Mfr # 436932

  • Zoro # G011937347


product price: $864.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
24 in
Depth
48 in
Height
69 in
Color
Blue
Material
Solid Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436932
Zoro #
G011937347
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24 in
Depth
48 in
Height
69 in

Details

Item
Linen Service Cart
Color
Blue
Material
Solid Galvanized Steel
Assembly Required
Yes

Description

This versatile and economical linen cart is ideal for use in medical facilities or industrial facilities. Linen cart with blue nylon cover protects linens from airborne dust and dirt. Linen cart rolls easily on 5in all swivel casters 2 with brakes. 1 Year Limited Warranty. Linen Cart Features: Four durable, corrosion-resistant 48in x 24in solid galvanized 18-gauge steel shelves. Clear epoxy coated shelves are adjustable in 1in increments. Each shelf holds up to 400 lbs of evenly distributed weight. Four 5in swivel casters 2 with brakes make for easy maneuverability. Casters are rated for a maximum total weight of 1,200 lbs per unit 300 lbs each. Easy assembly without tools. Overall dimensions: 48inL x 24inW x 69inH with casters. Nylon Cover Features: Made of water resistant 400 Denier blue nylon. Cover with reinforced corners and double stitching for maximum durability. Includes two 8-1/2in x 11in document pockets. Hook and loop closures provide easy accessibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.