This item is Discontinued.

Nexel Nexelate Silver Epoxy, To Go Rack, 3 Wire Shelves, Dividers & Ledges, 72W x 21D x 34H TG21723EP

Nexelate Silver Epoxy, To Go Rack, 3 Wire Shelves, Dividers & Ledges, 72W x 21D x 34H (Discontinued)

  • Mfr # TG21723EP
  • Zoro # G908595186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TG21723EP
Zoro #
G908595186
UPC #
707022439688
Country of Origin
China

Dimensions

Width
72 in
Depth
21 in
Height
34 in

Details

Item
To-Go Unit
Shelving Type
To-Go Unit
Material
Steel
Number of Shelves
3
Color
Silver
Finish
Nexelate
Shelf Style
Flat Wire
Standards
NSF Certified
Shelf Capacity
600 lb

Description

Organize your pick up orders. Keep your orders separated by customer. Rack consists of 4 posts, 3 shelves, plastic shelf clips, ledges, dividers, chrome document holder, chrome basket, and chrome glove holder sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.