This item is Discontinued.

Nexel Nexelate Silver Epoxy, To Go Rack, 4 Wire Shelves, Dividers & Ledges, 54W x 21D x 63H TG21544EP

Nexelate Silver Epoxy, To Go Rack, 4 Wire Shelves, Dividers & Ledges, 54W x 21D x 63H (Discontinued)

  • Mfr # TG21544EP
  • Zoro # G808595590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TG21544EP
Zoro #
G808595590
UPC #
707022439657
Country of Origin
China

Dimensions

Width
54 in
Depth
21 in
Height
63 in

Details

Item
To-Go Unit
Shelving Type
To-Go Unit
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Nexelate
Standards
NSF Certified
Shelf Style
Flat Wire
Shelf Capacity
600 lb

Description

Organize your pick up orders. Keep your orders separated by customer. Rack consists of 4 posts, 4 shelves, plastic shelf clips, ledges, dividers, chrome document holder, chrome basket, and chrome glove holder sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.