
Nexelate Wire Shelf 24inW x 14inD
Mfr # S1424EP
Zoro # G211892200
product price: $20.39
/eaKey Features
Depth
14 in
Material
Steel
Color
Silver
Finish
Nexelate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1424EP
Zoro #
G211892200
UPC #
707022006309
Country of Origin
China
Dimensions
Width
24 in
Depth
14 in
Details
Item
Wire Shelf
Material
Steel
Color
Silver
Finish
Nexelate
Description
Nexel S1424EP Nexelate Wire Shelf 24inW x 14inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelate is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.