Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nexelate Wire Shelving Add-On, Silver Epoxy, 60W x 18D x 54H

  • Mfr # A18605EP

  • Zoro # G208594728


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On Unit
Width
60 in
Depth
18 in
Height
54 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18605EP
Zoro #
G208594728
UPC #
707022360739
Country of Origin
Taiwan, Province of China

Dimensions

Width
60 in
Depth
18 in
Height
54 in

Details

Item
Add-On Unit
Shelving Type
Add-On Unit
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Nexelate
Standards
NSF Certified
Shelf Style
Flat Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.