Nexelon, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 24W x 18D x 86H

  • Mfr # 182481DSN

  • Zoro # G908592659


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Width
24 in
Depth
18 in
Height
86 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182481DSN
Zoro #
G908592659
UPC #
707022421829
Country of Origin
China

Dimensions

Width
24 in
Depth
18 in
Height
86 in

Details

Item
Starter Unit
Shelving Type
Starter Unit
Material
Steel
Number of Shelves
4
Color
Blue
Finish
Nexelon
Shelf Capacity
800 lb; 1600 lb
Shelf Style
Heavy Duty & Flat Wire
Standards
NSF Certified

Description

Nexelon Starter Units with Dunnage Bottom Shelf feature a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 3 wire shelves, 1 bottom dunnage shelf and plastic snap on sleeves to secure shelves to posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.