Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nexelon Wire Shelving, Blue Epoxy, 54W X 18D X 74H

  • Mfr # 18547N

  • Zoro # G508595548


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Width
54 in
Depth
18 in
Height
74 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18547N
Zoro #
G508595548
UPC #
710552503323
Country of Origin
China

Dimensions

Width
54 in
Depth
18 in
Height
74 in

Details

Item
Starter Unit
Shelving Type
Starter Unit
Material
Steel
Number of Shelves
4
Color
Blue
Finish
Nexelon
Standards
NSF Certified
Shelf Style
Flat Wire
Shelf Capacity
600 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.