Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nexelon Wire Shelving, Blue Epoxy, 60W X 18D X 86H

  • Mfr # 18608N

  • Zoro # G608595141


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Depth
18 in
Height
86 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18608N
Zoro #
G608595141
UPC #
710552503651
Country of Origin
China

Dimensions

Width
60 in
Depth
18 in
Height
86 in

Details

Item
Starter Unit
Material
Steel
Color
Blue
Finish
Nexelon®

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.