on 3-Shelf Container/Keg Rack, 60W x 18D x 63H
- Mfr # BK18606N
- Zoro # G608596674
product price:Â
$
501.99
/ea
Key Features
Height
63 in
Width
60 in
Color
Blue
Material
Steel
Finish
Nexelon®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BK18606N
- Zoro #
- G608596674
- UPC #
- 707022364102
- Country of Origin
- China
- Color
- Blue
- Material
- Steel
- Finish
- Nexelon®
Dimensions
- Height
- 63 in
- Width
- 60 in
- Depth
- 18 in
Description
Container Racks keep Containers and Kegs organized saving time and space. Rack provides strong stable storage without wasted space. Unit features three heavy duty dunnage shelves and two reinforced three-sided steel frames. Top wire shelf allows you to store related accessories within reach.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.