on Mobile Dunnage Rack 36inW x 18inD, 4 Swivel Casters, 2 W/Brakes
- Mfr # 561954AB
- Zoro # G511863566
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
36 in
Depth
18 in
Height
12 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561954AB
- Zoro #
- G511863566
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 36 in
- Depth
- 18 in
- Height
- 12 in
Details
- Material
- Steel
- Color
- Blue
Description
Low profile rack maximizes storage space, while allowing you to keep the floor clear. The open front, 3 sided frame design allows for easy cleaning underneath. Includes a removable top deck, frame, post caps and adjustable floor levelers. Includes 5inH x 1-1/4in diameter polyurethane stem casters with protective bumpers. 2 casters include brakes. Measures 12inH. Our exclusive, premium Nexelon epoxy finish is so tough itfts backed by a Lifetime Limited Warranty against corrosion and includes an anti microbial finish that fights mold and bacteria growth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.