Shop NEXEL
See all product information
Create Account
on, Safety Push Handle, 18inD
- Mfr # B2378876
- Zoro # G211938038
product price:Â
$
16.69
/ea
Key Features
Material
Steel
Finish
Nexelon
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2378876
- Zoro #
- G211938038
- UPC #
- 707022450959
- Country of Origin
- China
- Item
- Push Handle
- Material
- Steel
- Finish
- Nexelon
- Color
- Blue
Dimensions
- Overall Depth
- 18 in
Description
Safety Push Handles make maneuvering simple. Safety push handle keeps hands within cart width preventing bumps with walls and objects. Nexelon features a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Limited Lifetime Warranty. NSF approved for wet or dry use. Includes 1 handle and shelf clips.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.