Shop NEXEL
See all product information
Create Account
on Wire Shelf 30inW x 24inD
- Mfr # S2430N
- Zoro # G411919370
product price:Â
$
40.49
/ea
Key Features
Width
30 in
Depth
24 in
Material
Steel
Color
Blue
Finish
Nexelon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S2430N
- Zoro #
- G411919370
- UPC #
- 707022004909
- Country of Origin
- China
Dimensions
- Width
- 30 in
- Depth
- 24 in
Details
- Item
- Wire Shelf
- Material
- Steel
- Color
- Blue
- Finish
- Nexelon
Description
Nexel S2430N Nexelon Wire Shelf 30inW x 24inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelon features a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.