Shop NEXEL
See all product information
Create Account
on Wire Shelf, 54W X 14D
- Mfr # S1454N
- Zoro # G208826911
product price:Â
$
43.79
/ea
Key Features
Color
Blue Epoxy
Finish
Nexelon®
Material
Steel
Opening Depth
14
Opening Width
54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1454N
- Zoro #
- G208826911
- UPC #
- 707022004138
- Country of Origin
- China
- Color
- Blue Epoxy
- Finish
- Nexelon®
- Material
- Steel
- Item
- Wire Shelf
Dimensions
- Opening Depth
- 14
- Opening Width
- 54
Description
Adjusts at 1 increments easily without disassembling entire unit. Simply snap plastic sleeves around shelf post and slide shelf over sleeve for positive locking fit. 4 sleeves included with each shelf. 600 lb capacity per shelf. Features Nexelon premium finish that's extremely rugged and rust resistant. Recommended for all storage applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.