on Wire Shelf, 60W X 14D
- Mfr # S1460N
- Zoro # G408826964
product price:Â
$
48.39
/ea
Key Features
Color
Blue
Finish
Nexelon
Load Capacity
600 lb
Material
Steel
Opening Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1460N
- Zoro #
- G408826964
- UPC #
- 707022004169
- Country of Origin
- China
- Color
- Blue
- Finish
- Nexelon
- Load Capacity
- 600 lb
- Material
- Steel
- NSF Certified
- Yes
- Item
- Wire Shelf
Dimensions
- Opening Depth
- 14 in
- Opening Width
- 60 in
Description
Adjusts at 1 increments easily without disassembling entire unit. Simply snap plastic sleeves around shelf post and slide shelf over sleeve for positive locking fit. 4 sleeves included with each shelf. 600 lb capacity per shelf. Features Nexelon premium finish that's extremely rugged, chemical and rust resistant. Recommended for all storage applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.