on Wire Shelving Add-On, Blue Epoxy, 48W X 14D X 74H
- Mfr # A14487N
- Zoro # G008595505
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Add-On Unit
Depth
14 in
Height
74 in
Material
Steel
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A14487N
- Zoro #
- G008595505
- UPC #
- 707022362191
- Country of Origin
- China
Dimensions
- Width
- 48 in
- Depth
- 14 in
- Height
- 74 in
Details
- Item
- Add-On Unit
- Shelving Type
- Add-On Unit
- Material
- Steel
- Number of Shelves
- 4
- Color
- Blue
- Finish
- Nexelon
- Standards
- NSF Certified
- Shelf Capacity
- 800 lb
- Shelf Style
- Flat Wire
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.