Shop NEXEL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Open Sided Wire Stock Picker Truck w/5 Shelves, 1000 lb. Capacity, 36inL x 24inW x 69inH
- Mfr # 558824A
- Zoro # G011827365
product price:Â
$
517.99
/ea
Key Features
Outside Length
36 in
Material
Steel
Color
Silver
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 558824A
- Zoro #
- G011827365
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Length
- 36 in
Details
- Material
- Steel
- Color
- Silver
- Item
- Stock Picking Truck
- Assembled
- No
Description
Open Style Truck allows 4-way access to contents. Shelves adjust easily on 1in increments on numbered posts. Galvanized Solid Shelves are coated with clear epoxy for maximum corrosion resistance. Genuine Chrome Wire Shelves are electro-plated nickel-chrome offering excellent ventilation and maximum visibility for quick inventory. Intermediate Quick Adjust Wire Shelves have unique shelf suspension hooks that allow shelves to be added, removed or adjusted without disassembling entire truck. Sturdy dolly base with corner bumpers and 5in polyurethane swivel casters for heaviest loads. Assembles easily. Label holders sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.