
Shop NEXEL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Open Sided Wire Stock Picker Truck w/6 Shelves, 800 lb. Capacity, 36inL x 24inW x 69inH
Mfr # 558806A
Zoro # G011827303
product price:Â $355.99
/eaKey Features
Outside Length
36 in
Material
Steel
Color
Silver
Assembled
No
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
558806A
Zoro #
G011827303
UPC #
707022014571
Country of Origin
Multiple
Dimensions
Outside Length
36 in
Details
Material
Steel
Color
Silver
Item
Stock Picking Truck
Assembled
No
Finish
Powder Coated
Description
Quickly dispense and replenish supplies throughout your facility. Open Style Truck allows 4-way access to contents. Shelves adjust easily on 1in increments on numbered posts. Galvanized Solid Shelves are coated with clear epoxy for maximum corrosion resistance. Genuine Chrome Wire Shelves are electro-plated nickel-chrome offering excellent ventilation and maximum visibility for quick inventory. Intermediate Quick Adjust Wire Shelves have unique shelf suspension hooks that allow shelves to be added, removed or adjusted without disassembling entire truck. 5in polyurethane swivel casters with protective rubber donut bumpers. Assembles easily. Label holders sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.