
P34S Stainless Steel Post 34inH, 4PK
Mfr # 320820
Zoro # G611892145
product price: $91.99
/pk 4, $23.00/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320820
Zoro #
G611892145
UPC #
-
Country of Origin
China
Dimensions
Overall Height
34 in
Details
Item
Post
Color
Silver
Material
Steel
Description
Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1in increments. Includes floor levelers and plastic top caps. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Limited lifetime warranty against rust and corrosion. Set of 4.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.