Shop NEXEL
See all product information
Create Account
Plastic, 36 in L, 18 in W, 39 in H
- Mfr # 1836P2SP
- Zoro # G708610386
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 in
Overall Length
36 in
Overall Width
18 in
Material
Plastic
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1836P2SP
- Zoro #
- G708610386
- UPC #
- 710552507284
- Country of Origin
- China
- Material
- Plastic
- Color
- Tan
- Assembled/Unassembled
- Unassembled
- Finish
- Plastic
- Type
- General Purpose Cart
Dimensions
- Overall Height
- 39 in
- Overall Length
- 36 in
- Overall Width
- 18 in
Description
Heavy Duty Utility Cart ideal for use in restaurants, offices, warehouses, schools and just about anywhere. Strong solid plastic shelves provide increased capacity and easy to clean surfaces. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5 polyurethane stem casters, 2 with brakes. 600 lb. load capacity. NSF approved for dry use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.