Zoro Homepage

Plastic, 36 in L, 18 in W, 39 in H

  • Mfr # 1836P3SP

  • Zoro # G408610488


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Overall Length
36 in
Overall Width
18 in
Material
Plastic
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1836P3SP
Zoro #
G408610488
UPC #
710552507307
Country of Origin
China

Dimensions

Overall Height
39 in
Overall Length
36 in
Overall Width
18 in

Details

Material
Plastic
Color
Tan
Assembled/Unassembled
Unassembled
Type
General Purpose Cart
Finish
Plastic

Description

Heavy Duty Utility Cart ideal for use in restaurants, offices, warehouses, schools and just about anywhere. Strong solid plastic shelves provide increased capacity and easy to clean surfaces. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5 polyurethane stem casters, 2 with brakes. 900 lb. load capacity. NSF approved for dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.