Zoro Homepage

Plastic, 48 in L, 24 in W, 39 in H

  • Mfr # 2448P3SP

  • Zoro # G108611402


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Overall Length
48 in
Overall Width
24 in
Material
Plastic
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2448P3SP
Zoro #
G108611402
UPC #
710552507314
Country of Origin
China

Dimensions

Overall Height
39 in
Overall Length
48 in
Overall Width
24 in

Details

Material
Plastic
Color
Tan
Assembled/Unassembled
Unassembled
Finish
Plastic
Type
General Purpose Cart

Description

Heavy Duty Utility Cart ideal for use in restaurants, offices, warehouses, schools and just about anywhere. Strong solid plastic shelves provide increased capacity and easy to clean surfaces. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5 polyurethane stem casters, 2 with brakes. 900 lb. load capacity. NSF approved for dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.