Zoro Homepage

Poly-Green, 4 Tier, Wire Shelving Starter Unit, 42W x 14D x 63H

  • Mfr # 14426G

  • Zoro # G608592478


product price: $250.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
14 in
Height
63 in
Material
Steel
Color
Green
Finish
Poly-Green®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14426G
Zoro #
G608592478
UPC #
707022474245
Country of Origin
China

Dimensions

Width
42 in
Depth
14 in
Height
63 in

Details

Item
Starter Unit
Material
Steel
Color
Green
Finish
Poly-Green®

Description

Poly-Green Wire Shelving Starter Unit is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.