Zoro Homepage

Poly-Green, Adjustable Double Shelf Post Bracket, 24inD

  • Mfr # DPS24GZ

  • Zoro # G511863283


product price: $52.15
/ea

Key Features

Material
Steel
Color
Green
Width (In.)
3/4 in
Height (In.)
5-7/8 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPS24GZ
Zoro #
G511863283
UPC #
707022365451
Country of Origin
China

Dimensions

Width (In.)
3/4 in
Height (In.)
5-7/8 in
Depth
24 in

Details

Material
Steel
Color
Green
Item
Double Post Bracket
Finish
Poly-Green

Description

Double Shelf Bracket, Adjustable, Post Mount, Poly-Green, 24inD. Perfect for creating wall storage area where floor space isnftt available. Use Double Shelf Bracket for assembling shelves in a continuous run. Double Shelf Bracket attaches to one post. Order one additional post kit for every 2 shelves. Poly-Green features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. NEXGard, an anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew. Handles all environmental conditions. Limited fifteen-year warranty against rust and corrosion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.