
Poly-Green Bakerfts Rack, 48inW x 24inD x 74inH
Mfr # 806280
Zoro # G111936943
product price: $558.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Poly-Green
Height
74 in
Width
48 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
806280
Zoro #
G111936943
UPC #
707022404518
Country of Origin
Multiple
Dimensions
Height
74 in
Width
48 in
Depth
24 in
Details
Material
Steel
Finish
Poly-Green
Color
Green
Item
Starter Unit
Assembly Required
Yes
Description
Provides a productive environment with this 48inW x 24inD food prep surface. Featuring a tabletop comprised of hardwood, this convenient all-in-one workstation also has 1 - 12inW X 48inL adjustable wire shelf for overhead storage, 1 - 48inW x 24inD wire undershelf, and 1 - 48inW x 24inD wire grid for the optimal storage of your most frequently used products. The flexible wire design allows you to customize your work zone and display supply containers full of dry ingredients, preparation utensils, hanging accessories and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.