Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly-Green Divider, 14D x 8H

  • Mfr # AD814GZ

  • Zoro # G608612459


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Overall Height
8 in
Overall Depth
14
Decking Material
Steel
Color
Green
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD814GZ
Zoro #
G608612459
UPC #
707022451413
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Depth
14

Details

Decking Material
Steel
Color
Green
Item
Shelf Divider
Assembled/Unassembled
Assembled
Wire Shelving Finish
Poly-Green®

Description

Poly-Green Divider Installs easily without the use of bolts, nuts or clips. Attaches to at any front to back point to separate contents. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.