Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly-Green Utility Cart Handle, 14W

  • Mfr # AH14GZ

  • Zoro # G308610878


product price: $40.19
/ea

Key Features

Overall Height
33 in
Material
Steel
Color
Green
Finish
Poly-Green®
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH14GZ
Zoro #
G308610878
UPC #
707022451208
Country of Origin
China

Dimensions

Overall Height
33 in
Overall Depth
14

Details

Material
Steel
Color
Green
Finish
Poly-Green®
Assembled/Unassembled
Unassembled
Type
U Handle

Description

Poly-Green Utility Cart Handles are offset tubular handles constructed of 1 steel tubing, grooved on 1 increments for easy shelf adjustment. 33H. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NSF approved for wet or dry use. Priced each, sold in packages of 2.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.