Poly-Green Wall Mount Wire Shelving, 30W x 24D x 63H 4-Shelf Add-On
- Mfr # B1137156GZ
- Zoro # G408595211
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Flat Wire
Depth
24 in
Height
63 in
Material
Steel
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1137156GZ
- Zoro #
- G408595211
- UPC #
- 707022425476
- Country of Origin
- China
Dimensions
- Width
- 30 in
- Depth
- 24 in
- Height
- 63 in
Details
- Item
- Flat Wire
- Shelving Type
- Flat Wire
- Material
- Steel
- Number of Shelves
- 4
- Color
- Green
- Finish
- Poly-Green
Description
Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Add-On Units consist of 1 Wall Mount Post, 4 Double Post Shelf Brackets, and 4 Wire Shelves. Poly-Green designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Purchase a Starter unit and then attach as many Add-On units as needed. Additional shelves are also available for added storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.