Poly-Green Wall Mount Wire Shelving, 36W x 18D x 63H 4-Shelf Add-On

  • Mfr # B1136996GZ

  • Zoro # G608594717


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Flat Wire
Width
36 in
Depth
18 in
Height
63 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1136996GZ
Zoro #
G608594717
UPC #
707022425322
Country of Origin
China

Dimensions

Width
36 in
Depth
18 in
Height
63 in

Details

Item
Flat Wire
Shelving Type
Flat Wire
Material
Steel
Number of Shelves
4
Color
Green
Finish
Poly-Green

Description

Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Add-On Units consist of 1 Wall Mount Post, 4 Double Post Shelf Brackets, and 4 Wire Shelves. Poly-Green designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Purchase a Starter unit and then attach as many Add-On units as needed. Additional shelves are also available for added storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.