
Poly-Green Wall Mount Wire Shelving, 42W x 14D x 14H 1-Shelf Add-On
Mfr # B1137011GZ
Zoro # G308594451
product price:Â $86.39
/ea
Free Shipping & Returns
Key Features
Width
42 in
Depth
14 in
Height
14 in
Material
Steel
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1137011GZ
Zoro #
G308594451
UPC #
707022423984
Country of Origin
China
Dimensions
Width
42 in
Depth
14 in
Height
14 in
Details
Item
Flat Wire
Material
Steel
Color
Green
Finish
Poly-Green®
Description
Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Add-On Units consist of 1 Wall Mount Post, 1 Double Post Mount Shelf Bracket, and 1 Wire Shelf. Poly-Green designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Purchase a Starter unit and then attach as many Add-On units as needed. Additional shelves are also available for added storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.