Shop NEXEL
See all product information
Create Account
Poly-Green Wall Mount Wire Shelving, 54W x 18D x 63H 4-Shelf Add-On
- Mfr # B1136999GZ
- Zoro # G108594521
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Width
54 in
Depth
18 in
Height
63 in
Material
Steel
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1136999GZ
- Zoro #
- G108594521
- UPC #
- 707022423830
- Country of Origin
- China
- Item
- Flat Wire
- Material
- Steel
- Color
- Green
- Finish
- Poly-Green®
Dimensions
- Width
- 54 in
- Depth
- 18 in
- Height
- 63 in
Description
Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Add-On Units consist of 1 Wall Mount Post, 4 Double Post Shelf Brackets, and 4 Wire Shelves. Poly-Green designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Purchase a Starter unit and then attach as many Add-On units as needed. Additional shelves are also available for added storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.