Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly-Green Wall Mount Wire Shelving, 72W x 14D x 34H 2-Shelf Starter

  • Mfr # B1137102GZ

  • Zoro # G608595295


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Width
72 in
Depth
14 in
Height
34 in
Material
Steel
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1137102GZ
Zoro #
G608595295
UPC #
707022423526
Country of Origin
China

Dimensions

Width
72 in
Depth
14 in
Height
34 in

Details

Item
Flat Wire
Material
Steel
Color
Green
Finish
Poly-Green®

Description

Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Starter Units consist of 2 Wall Mount Posts, 2 Double Post Mount Shelf Brackets, and 2 Wire Shelves. Poly-Green designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Purchase a Starter unit and then attach as many Add-On units as needed. Additional shelves are also available for added storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.