Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly-Green Wire Ledge, 14W x 4H

  • Mfr # AL414G

  • Zoro # G908825979


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Overall Height
4 in
Material
Steel
Finish
Poly-Green®
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL414G
Zoro #
G908825979
UPC #
707022365512
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Height
4 in

Details

Item
Ledge
Material
Steel
Finish
Poly-Green®
Color
Green

Description

Poly-Green Ledge Snaps onto perimeter of providing 4H retaining ledge. If higher ledge is required, stack for 8, 12, etc. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.