This item is Discontinued.

Nexel Poly-Z-Brite 3-Tier Microwave Station Cart Kit, 24inL x 18inW x 36inH 243073

This item is Discontinued.

Nexel

Poly-Z-Brite 3-Tier Microwave Station Cart Kit, 24inL x 18inW x 36inH (Discontinued)

Mfr # 243073
Zoro # G311938327
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
243073
Zoro #
G311938327
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
18 in
Height
36 in
Overall Width
24 in

Details

Color
Silver
Material
Steel
Assembled/Unassembled
Unassembled

Description

Nexel Poly-Z-Brite 3-Tier Microwave Station Kit, With Nexel Best Value Microwave. Single station microwave & supply station provides a convenient and accessible work surface for multiple environments including kitchens, breakrooms, cafeterias, dorm rooms, cottages and more. Shelves adjustable in 1in increments allowing easy customization and display of dry ingredients, canned goods, utensils, and more. Carts feature 2in Nylon swivel casters, 2 with brakes provide 300 lb. overall capacity. Poly-Z-Brite features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. 1 clear shelf liner included. 24inW x 18inD x 34inH. NSF listed. Nexel 1.1 Cu. Ft., 1000 watt black microwave has digital touch control buttons, 10 power levels, 6 preset touch buttons & 12in turntable. Coffee, creamer, and bins not included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.