Poly-Z-Brite 3-Tier Microwave Station Kit, 24inL x 18inW x 36inH

  • Mfr # 243073S

  • Zoro # G711938316


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Width
24 in
Color
Clear
Material
Steel
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
243073S
Zoro #
G711938316
UPC #
-
Country of Origin
Multiple

Dimensions

Height
36 in
Width
24 in
Depth
18 in

Details

Color
Clear
Material
Steel
Finish
Poly-Z-Brite
Assembly Required
Yes

Description

Nexel Poly-Z-Brite 3-Tier Microwave Station Kit, With Nexel Best Value Microwave. Single station microwave & supply station provides a convenient and accessible work surface for multiple environments including kitchens, breakrooms, cafeterias, dorm rooms, cottages and more. Shelves adjustable in 1in increments allowing easy customization and display of dry ingredients, canned goods, utensils, and more. Poly-Z-Brite features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. 1 clear shelf liner included. 24inW x 18inD x 34inH. NSF listed. Nexel 1.1 Cu. Ft., 1000 watt black microwave has digital touch control buttons, 10 power levels, 6 preset touch buttons & 12in turntable. Coffee, creamer and bins not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.