This item is Discontinued.

Nexel Poly-Z-Brite, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 36W x 24D x 63H 243661DSZ

Poly-Z-Brite, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 36W x 24D x 63H (Discontinued)

  • Mfr # 243661DSZ
  • Zoro # G608592744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
243661DSZ
Zoro #
G608592744
UPC #
707022421751
Country of Origin
Taiwan, Province of China

Dimensions

Width
36 in
Depth
24 in
Height
63 in

Details

Item
Starter Unit
Shelving Type
Starter Unit
Material
Steel
Number of Shelves
4
Color
Clear
Finish
Poly-Z-Brite
Shelf Capacity
800 lb; 1600 lb
Standards
NSF Certified
Shelf Style
Heavy Duty & Flat Wire

Description

Poly-Z-Brite Starter Units with Dunnage Bottom Shelf are designed with a clear epoxy finish that handles temperature and moisture extremes well. Starter Unit includes 4 posts with leveling feet, 3 wire shelves, 1 bottom dunnage shelf and plastic snap on sleeves to secure shelves to posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.