Poly-Z-Brite, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 74H

  • Mfr # 184871DSZ

  • Zoro # G608592195


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Width
48 in
Depth
18 in
Height
74 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184871DSZ
Zoro #
G608592195
UPC #
707022421492
Country of Origin
Taiwan, Province of China

Dimensions

Width
48 in
Depth
18 in
Height
74 in

Details

Item
Starter Unit
Shelving Type
Starter Unit
Material
Steel
Number of Shelves
4
Color
Clear
Finish
Poly-Z-Brite
Shelf Capacity
600 lb; 1300 lb
Shelf Style
Heavy Duty & Flat Wire
Standards
NSF Certified

Description

Poly-Z-Brite Starter Units with Dunnage Bottom Shelf are designed with a clear epoxy finish that handles temperature and moisture extremes well. Starter Unit includes 4 posts with leveling feet, 3 wire shelves, 1 bottom dunnage shelf and plastic snap on sleeves to secure shelves to posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.