This item is Discontinued.

Nexel Poly-Z-Brite, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 60W x 18D x 74H 186071DSZ

Poly-Z-Brite, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 60W x 18D x 74H (Discontinued)

  • Mfr # 186071DSZ
  • Zoro # G608592348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
186071DSZ
Zoro #
G608592348
UPC #
707022421416
Country of Origin
Taiwan, Province of China

Dimensions

Width
60 in
Depth
18 in
Height
74 in

Details

Item
Starter Unit
Shelving Type
Starter Unit
Material
Steel
Number of Shelves
4
Color
Clear
Finish
Poly-Z-Brite
Standards
NSF Certified
Shelf Capacity
600 lb; 1300 lb
Shelf Style
Heavy Duty & Flat Wire

Description

Poly-Z-Brite Starter Units with Dunnage Bottom Shelf are designed with a clear epoxy finish that handles temperature and moisture extremes well. Starter Unit includes 4 posts with leveling feet, 3 wire shelves, 1 bottom dunnage shelf and plastic snap on sleeves to secure shelves to posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.