This item is Discontinued.

Nexel Poly-Z-Brite 5 Tier Wire Shelving Add-On Unit, 36W x 18D x 86H A18368Z5

Poly-Z-Brite 5 Tier Wire Shelving Add-On Unit, 36W x 18D x 86H (Discontinued)

  • Mfr # A18368Z5
  • Zoro # G608592171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18368Z5
Zoro #
G608592171
UPC #
707022411516
Country of Origin
Taiwan, Province of China

Dimensions

Width
36 in
Depth
18 in
Height
86 in

Details

Item
Add-On Unit
Material
Steel
Color
Clear
Finish
Poly-Z-Brite®

Description

. Add-On Shelving Units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, Snap-On sleeves and S-hooks to join units. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.