
Poly-Z-Brite 5 Tier Wire Shelving Add-On Unit, 54W x 21D x 63H
Mfr # A21546Z5
Zoro # G508592028
product price: $313.99
/eaKey Features
Width
54 in
Depth
21 in
Height
63 in
Material
Steel
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A21546Z5
Zoro #
G508592028
UPC #
707022411585
Country of Origin
Taiwan, Province of China
Dimensions
Width
54 in
Depth
21 in
Height
63 in
Details
Item
Add-On Unit
Material
Steel
Color
Clear
Finish
Poly-Z-Brite®
Description
. Add-On Shelving Units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, Snap-On sleeves and S-hooks to join units. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.