Shop NEXEL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Poly-Z-Brite 5 Tier Wire Shelving Starter Unit, 54W x 21D x 74H
- Mfr # 21547Z5
- Zoro # G408592319
product price:Â
$
337.99
/ea
Key Features
Width
54 in
Depth
21 in
Height
74 in
Material
Steel
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21547Z5
- Zoro #
- G408592319
- UPC #
- 707022415088
- Country of Origin
- China
Dimensions
- Width
- 54 in
- Depth
- 21 in
- Height
- 74 in
Details
- Item
- Starter Unit
- Material
- Steel
- Color
- Clear
- Finish
- Poly-Z-Brite®
Description
. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.